Cooper Lighting (Eaton) RABBZ Right Angle Bracket, Wall Mount, Bronze, 8 in. L | Graybar Store
Cooper Lighting (Eaton) - Right Angle Bracket, Wall Mount, Bronze, 8 in. L - RABBZ
+ / - Hover over image to Zoom
Other Views

    Right Angle Bracket, Wall Mount, Bronze, 8 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RABBZ
    SKU: 92137587
    $97.06
    Checking Pricing
         
    Color:Bronze
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RABBZ
    • Color Bronze
    • Length 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Right angle bracket wall mount 8 in. long with a bronze finish.