Crouse Hinds (Eaton) TP7660 Right Angle Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard | Graybar Store
Crouse Hinds (Eaton) - Right Angle Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard - TP7660
+ / - Hover over image to Zoom
Other Views

    Right Angle Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7660
    SKU: 97230954
    $54.09
    Checking Pricing
         
    Color:Clear
    Max Lamp Wattage:100
    Additional Features:Cast Guard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7660
    • Color Clear
    • Additional Features Cast Guard
    • Fixture Type Vapor Proof
    Product Overview:
    Vaporproof right angle bracket fixture with cast guarded clear globe for use with incandescent lamps up to 100W.
    • Durable die cast housing and guard for long product life
    • Powder paint finish for corrosive environments
    • Fixtures constructed of Die-Cast Aluminum, Screw on Guards are Zinc Die-Cast
    • Heat Resistant Clear Globe
    • UL Standard UL1598
    • UL Listed File No. E15625
    • cUL Standard CSA-C22.2 No 250.0
    • Suitable for Wet Locations
    • 100W max incandescent series is UL approved for 27W max SBCFL (equivalent to 100W incandescent)