Corning 15-211-14 Ribbon Cable Tubing Kit, 14 pc. | Graybar Store
Corning - Ribbon Cable Tubing Kit, 14 pc. - 15-211-14
+ / - Hover over image to Zoom
Other Views

    Ribbon Cable Tubing Kit, 14 pc.

    Manufacturer: Corning
    Manufacturer #: 15-211-14
    SKU: 25162521
    $145.03
    Checking Pricing
         
    Kit Includes:(4) 0.5 in Dia Heat-Shrink Tubing Pieces; (4) 1 in Dia Heat-Shrink Tubing Pieces; (4) End Caps; (4) Funnels; 50 ft L Clear Tubing; Strip of Sandpaper
    Use With:Single Buffer Tube Ribbon Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 15-211-14
    • Type Ribbon Cable Tubing Kit
    • Kit Includes (4) 0.5 in Dia Heat-Shrink Tubing Pieces; (4) 1 in Dia Heat-Shrink Tubing Pieces; (4) End Caps; (4) Funnels; 50 ft L Clear Tubing; Strip of Sandpaper
    • For Use With Single Buffer Ribbon Cables
    • Use With Single Buffer Tube Ribbon Cables
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ribbon Cable Tubing Kit, Use With: Single Buffer Tube Ribbon Cables
    Kit Includes
    • (1) 50 ft L Clear Tubing
    • (1) Strip of Sandpaper
    • (4) 0.5 in. Dia Heat-Shrink Tubing Pieces
    • (4) 1 in. Dia Heat-Shrink Tubing Pieces
    • (4) Funnels and End Caps