Belden Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation | Graybar Store
Belden - Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation
+ / - Hover over image to Zoom
Other Views

    Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation

    Manufacturer: Belden
         

    RG6U coaxial cable is used cable television applications.

    • Manufacturer Belden
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded Bare Copper
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    533945 010U1000
    99913256
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    295
    .47
    1000 Ft
    /
    Reel
    99913256
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    295
    .47
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1694A 0081000
    99892129
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    853
    .65
    1000 Ft
    /
    Reel
    99892129
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    853
    .65
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1694A 0101000
    97099350
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    853
    .65
    1000 Ft
    /
    Reel
    97099350
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    853
    .65
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99913256 SKU, 99913256 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    295
    .47
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99892129 SKU, 99892129 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    853
    .65
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97099350 SKU, 97099350 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    853
    .65
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available