Belden RG6U Coaxial Cable, Plenum | Graybar Store
Belden - RG6U Coaxial Cable, Plenum
+ / - Hover over image to Zoom
Other Views

    RG6U Coaxial Cable, Plenum

    Manufacturer: Belden
         

    RG6U coaxial cable is used cable television applications.

    • Manufacturer Belden
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    633938 010U1000
    25170494
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    573
    .69
    1000 Ft
    /
    Reel
    25170494
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    573
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-AQ-TC-R-BED
    99664323
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    1303
    .85
    1000 Ft
    /
    Reel
    99664323
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    1303
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-60-FA-TC-R-BED
    99559602
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    931
    .92
    1000 Ft
    /
    Reel
    99559602
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    931
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3092A 0101000
    99575774
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    1062
    .38
    1000 Ft
    /
    Reel
    99575774
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    1062
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-90-FA-B-TC-R-BED
    22024312
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    473
    .17
    1000 Ft
    /
    Reel
    22024312
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    473
    .17
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-95-FT-BK-B-TC-RBED
    99867163
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    2500
    .75
    1000 Ft
    /
    Reel
    99867163
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    2500
    .75
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-95-BC-B-TC-R-BED
    99973076
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    522
    .09
    1000 Ft
    /
    Reel
    99973076
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    522
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    633938 009U1000
    25170493
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    573
    .69
    1000 Ft
    /
    Reel
    25170493
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    573
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-AQ-B-TC-R-BED
    25085963
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    1048
    .42
    1000 Ft
    /
    Reel
    25085963
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    1048
    .42
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-60-FA-TC-P-BED
    99687532
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    931
    .92
    1000 Ft
    /
    Reel
    99687532
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    931
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-TQ-B-TC-R-BED
    99845676
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    585
    .79
    1000 Ft
    /
    Reel
    99845676
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    585
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-P-90-FA-B-TC-P-BED
    99845238
    RG-6/U
    Bare Copper
    18 AWG
    1
    1000 ft. Reel
    $
    473
    .17
    1000 Ft
    /
    Reel
    99845238
    Cable Type
    RG-6/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    473
    .17
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25170494 SKU, 25170494 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    573
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664323 SKU, 99664323 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    1303
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99559602 SKU, 99559602 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    931
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575774 SKU, 99575774 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    1062
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22024312 SKU, 22024312 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    473
    .17
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867163 SKU, 99867163 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    2500
    .75
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99973076 SKU, 99973076 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    522
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25170493 SKU, 25170493 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    573
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085963 SKU, 25085963 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    1048
    .42
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99687532 SKU, 99687532 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    931
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99845676 SKU, 99845676 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    585
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99845238 SKU, 99845238 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    473
    .17
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available