Belden RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC | Graybar Store
Belden - RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC
+ / - Hover over image to Zoom
Other Views

    RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC

    Manufacturer: Belden
         

    RG6U coaxial cable is used cable television applications.

    • Manufacturer Belden
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    RG6U-R-60-FA-FR-R-BED
    99687535
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    160
    .91
    1000 Ft
    /
    Reel
    99687535
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    160
    .91
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-R-60-FA-GY-B-FN-P-BED
    25762126
    RG-6/U
    Copper-Clad Steel
    18 AWG
    1
    1000 ft. Reel
    $
    134
    .27
    1000 Ft
    /
    Reel
    25762126
    Cable Type
    RG-6/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    134
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99687535 SKU, 99687535 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    160
    .91
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25762126 SKU, 25762126 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    134
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available