Advanced Digital Cable RG6U-NP-AQ-FN-P-ADG RG6 Quad Coaxial Cable - CATV PVC | Graybar Store
Advanced Digital Cable - RG6 Quad Coaxial Cable - CATV PVC - RG6U-NP-AQ-FN-P-ADG
+ / - Hover over image to Zoom
Other Views

    RG6 Quad Coaxial Cable - CATV PVC

    Manufacturer: Advanced Digital Cable
    Manufacturer #: RG6U-NP-AQ-FN-P-ADG
    SKU: 25475248
    Price pending
    Checking Pricing
         
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    Cable Type:RG6 Quad
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # RG6U-NP-AQ-FN-P-ADG
    • Cable Type RG6 Quad
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foamed FEP
    • Length 1000 ft. Reel
    • Shielded Aluminum Braid with Foil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RG6 quad coaxial cable is 1000 feet long.4-4061QS-1.0B