Belden FSNS6BNCU-25 RG6 Connector 75 | Graybar Store
Belden - RG6 Connector 75 - FSNS6BNCU-25
+ / - Hover over image to Zoom
Other Views

    RG6 Connector 75

    Manufacturer: Belden
    Manufacturer #: FSNS6BNCU-25
    SKU: 25782737
    $84.87
    Checking Pricing
         
    Cable Type:RG-6
    Color:Green
    Packaging:25 per Pack
    Adapter Type:BNC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSNS6BNCU-25
    • Cable Type RG-6
    • Color Green
    • Connector Type BNC
    • Ohm Rating 75
    • Adapter Type BNC
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    ProSNS® RG6 Connector, Adapter Type: BNC, Cable Type: RG-6, Ohm Rating: 75