Belden FSNS1P6QS-25 RG6 Connector | Graybar Store
Belden - RG6 Connector - FSNS1P6QS-25
+ / - Hover over image to Zoom
Other Views

    RG6 Connector

    Manufacturer: Belden
    Manufacturer #: FSNS1P6QS-25
    SKU: 25782763
    $18.95
    Checking Pricing
         
    Cable Type:RG-6
    Packaging:25 per Pack
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSNS1P6QS-25
    • Cable Type RG-6
    • Adapter Type F-Type
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    ProSNS® RG6 Connector, Adapter Type: F-Type, Cable Type: RG-6