Belden DB6U-25 RG6 Connector | Graybar Store
Belden - RG6 Connector - DB6U-25
+ / - Hover over image to Zoom
Other Views

    RG6 Connector

    Manufacturer: Belden
    Manufacturer #: DB6U-25
    SKU: 25782756
    $11.98
    Checking Pricing
         
    Cable Type:RG-6
    Color:Green
    Packaging:25 per Pack
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # DB6U-25
    • Cable Type RG-6
    • Color Green
    • Connector Type F-Connector
    • Ohm Rating 75
    • Adapter Type F-Type
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Double Bubble™ RG6 Connector, Adapter Type: F-Type, Cable Type: RG-6