Belden Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation | Graybar Store
Belden - Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation
+ / - Hover over image to Zoom
Other Views

    Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation

    Manufacturer: Belden
         

    RG59U coaxial cable is used for low power video or RF signal connections.

    • Manufacturer Belden
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Bare Copper
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    RG59U-NP-95-BC-B-FN-R-BED
    22037801
    RG-59/U
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    156
    .04
    1000 Ft
    /
    Reel
    22037801
    Cable Type
    RG-59/U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    156
    .04
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-NP-95BC-WHB-FN-RBED
    99849916
    RG-59/U
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    156
    .04
    1000 Ft
    /
    Reel
    99849916
    Cable Type
    RG-59/U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    156
    .04
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-NP-95BC-22S-FN-RBED
    99821817
    RG-59/U
    Bare Copper
    22 AWG
    1
    1000 ft. Reel
    $
    581
    .11
    1000 Ft
    /
    Reel
    99821817
    Cable Type
    RG-59/U
    Conductor Material
    Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    581
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037801 SKU, 22037801 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    156
    .04
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99849916 SKU, 99849916 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    156
    .04
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99821817 SKU, 99821817 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    581
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available