Belden FSNS59BNCSL-25 RG59 Security/CCTV Connector 75 | Graybar Store
Belden - RG59 Security/CCTV Connector 75 - FSNS59BNCSL-25
+ / - Hover over image to Zoom
Other Views

    RG59 Security/CCTV Connector 75

    Manufacturer: Belden
    Manufacturer #: FSNS59BNCSL-25
    SKU: 25782728
    $84.87
    Checking Pricing
         
    Cable Type:RG-59
    Color:Red
    Packaging:25 per Pack
    Adapter Type:BNC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSNS59BNCSL-25
    • Cable Type RG-59
    • Color Red
    • Connector Type BNC
    • Ohm Rating 75
    • Adapter Type BNC
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    ProSNS® RG59 Security/CCTV Connector, Adapter Type: BNC, Cable Type: RG-59, Ohm Rating: 75