Ideal Industries 30-502 RG58 Crimpmaster™ Coax Crimp Tool | Graybar Store
Ideal Industries - RG58 Crimpmaster™ Coax Crimp Tool - 30-502
+ / - Hover over image to Zoom
Other Views

    RG58 Crimpmaster™ Coax Crimp Tool

    Manufacturer: Ideal Industries
    Manufacturer #: 30-502
    SKU: 90004890
    $99.34
    Checking Pricing
         
    Tool Application:RG-58 RG-59/62AU BNC/TNC 3-Piece Hex Type Connectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-502
    • Tool Application RG-58 RG-59/62AU BNC/TNC 3-Piece Hex Type Connectors
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Crimpmaster coax crimp tool for RG-58 RG-59/62AU BNC/TNC 3-piece hex type connectors.
    Crimpmaster™ Coax Crimp Tool:
    • Cushioned, Comfort-Grip Handle
    • Included: Die, For RG-58 RG-59/62AU BNC/TNC 3-Piece Hex Type Connectors