General Cable RG6U-R-95-FTWHBFR-R-GCC RG-6/U Riser 95% Braid Coaxial Cable | Graybar Store
General Cable - RG-6/U Riser 95% Braid Coaxial Cable - RG6U-R-95-FTWHBFR-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-6/U Riser 95% Braid Coaxial Cable

    Manufacturer: General Cable
    Manufacturer #: RG6U-R-95-FTWHBFR-R-GCC
    SKU: 25215330
    $475.43
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:1
    Cable Type:RG-6U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-R-95-FTWHBFR-R-GCC
    • Cable Type RG-6U
    • No. of Conductors 1
    • Type Coaxial Cable
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 foot reel RG-6/U 95 percent tinned copper braid white riser coaxial cable. Alt Mfr No 395011.41.02
    Coaxial Cable:
    • NEC Rating Non-Plenum (CMR/CMG)
    • RG Designation RG6U
    • Shield Type Copper Braid
    • Percentage Shield Coverage 95
    • Coax Conductor Solid Bare Copper
    • Insulation Jacket PVC
    • Jacket Color Black
    • Matte