General Cable RG6U-P-AQ-TC-R-GCC RG-6/U Quad Shield Plenum Coaxial Cable | Graybar Store
General Cable - RG-6/U Quad Shield Plenum Coaxial Cable - RG6U-P-AQ-TC-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-6/U Quad Shield Plenum Coaxial Cable

    Manufacturer: General Cable
    Manufacturer #: RG6U-P-AQ-TC-R-GCC
    SKU: 25091204
    $392.49
    Checking Pricing
         
    No. of Conductors:1
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG-6U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-P-AQ-TC-R-GCC
    • Cable Type RG-6U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 foot reel RG-6/U 80 percent aluminum quad shield natural color jacket plenum coaxial cable.
    • Conductor Size: 18 AWG
    • Nominal OD: 0.226 In
    • Shielding: (2) 100 percent Flexfoil Shield, 60 percent Aluminum Braid
    • Jacket Material: PVC
    • Impedance: 75 Ohms
    • Capacitance: Capacitance 16 pF per Ft
    • Standards: UL CL2P, CMP, c(UL) CMP
    • Color: Natural
    • Length: 1000 ft reel