General Cable RG6/U-P-95FT-R-GCC RG-6/U Plenum 95% Braid Coaxial Cable | Graybar Store
General Cable - RG-6/U Plenum 95% Braid Coaxial Cable - RG6/U-P-95FT-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-6/U Plenum 95% Braid Coaxial Cable

    Manufacturer: General Cable
    Manufacturer #: RG6/U-P-95FT-R-GCC
    SKU: 97189892
    $506.44
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Copper-Clad Steel
    Length:1000 ft. Reel
    No. of Conductors:1
    Cable Type:RG-6U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6/U-P-95FT-R-GCC
    • Cable Type RG-6U
    • No. of Conductors 1
    • Type Coaxial Cable
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel RG-6/U 95% copper-clad steel conductor plenum PVC jacket coaxial cable with (1) 18 AWG pair. Alt Mfr No 495027.41.86
    Coaxial Cable:
    • RG 6/U
    • 150V
    • Conductor Material Copper Clad Steel
    • 18 AWG Conductor
    • PVC Jacket
    • Natural Jacket Color
    • Bare Copper/Tinned Copper/Aluminum Braid Shield Material
    • Nominal Impedance 75 Ohm
    • Cellular Fluoropolymer Insulation Material
    • Outer Diameter 0.233 Inch
    • Temperature Rating 0 to 60 Deg C
    • Length 1000 Ft
    • Application RF Signal Transmission
    • Video Display Terminal
    • CCTV
    • MATV
    • Local Area Network
    • Programmable Logic Controller
    • Approval UL
    • Carol Brand
    • Nominal Capacitance 16 Picofarad/Ft