General Cable RG6U-NP-60-FA-FN-P-GCC Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket, 1000 ft. Box | Graybar Store
General Cable - Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket, 1000 ft. Box - RG6U-NP-60-FA-FN-P-GCC
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG6U-NP-60-FA-FN-P-GCC
    SKU: 25106328
    $68.74
    Checking Pricing
         
    Length:1000 ft. Box
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG-6U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-NP-60-FA-FN-P-GCC
    • Cable Type RG-6U
    • No. of Conductors 1
    • Type Non-Plenum
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Flexfoil/Aluminum Braid
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 foot Pull-Pac® RG-6/U 60 percent aluminum braid black non-plenum coaxial cable. Alt. Mfr No. C5775.31.01
    • Cable Type Coaxial
    • Cable Group RG-6
    • Wire Gauge 18 AWG
    • Conductor Strand Solid
    • Jacket (Insulation) Material Poly-Vinyl Chloride (PVC)
    • Jacket (Insulation) Diameter 0.263 Inch (6.68mm)
    • Shield Type Foil, Braid
    • Impedance 75 Ohm
    • Length 1000 Foot
    • Color Black