General Cable Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket | Graybar Store
General Cable - Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Non-Plenum, Flexfoil® Shield with Aluminum Braid, PVC Jacket

    Manufacturer: General Cable
         

    RG-6/U 60 percent aluminum braid, non-plenum coaxial cable.

    • Cable Type Coaxial
    • Wire Gauge 18 AWG
    • Conductor Strand Solid
    • Jacket (Insulation) Material Poly-Vinyl Chloride (PVC)
    • Jacket (Insulation) Diameter 0.263 Inch (6.68mm)
    • Shield Type Foil, Braid
    • Impedance 75 Ohm
    • Length 1000 Foot
    • Color Black
    See More >>
    • Manufacturer General Cable
    • Type Non-Plenum
    • Jacket Material PVC
    • Shielded Flexfoil/Aluminum Braid
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    No. of Conductors
    Price
    RG6U-NP-60-FA-FN-P-GCC
    25106328
    1000 ft. Box
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    68
    .74
    1000 Ft
    /
    Reel
    25106328
    Length
    1000 ft. Box
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    68
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-NP-60-FA-FN-R-GCC
    97126287
    1000 ft. Reel
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    68
    .74
    1000 Ft
    /
    Reel
    97126287
    Length
    1000 ft. Reel
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    68
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106328 SKU, 25106328 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    68
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97126287 SKU, 97126287 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    68
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available