CommScope Uniprise RG6U-P-AQ-TC-R-CMS Coaxial Cable, Plenum, Aluminum Shield with Aluminum Poly Tape, PVC Jacket, 18 AWG. RG-6, 1000 ft. | Graybar Store
CommScope Uniprise - Coaxial Cable, Plenum, Aluminum Shield with Aluminum Poly Tape, PVC Jacket, 18 AWG. RG-6, 1000 ft. - RG6U-P-AQ-TC-R-CMS
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Plenum, Aluminum Shield with Aluminum Poly Tape, PVC Jacket, 18 AWG. RG-6, 1000 ft.

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG6U-P-AQ-TC-R-CMS
    SKU: 94023846
    $681.03
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG-6
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG6U-P-AQ-TC-R-CMS
    • Cable Type RG-6
    • No. of Conductors 1
    • Type Plenum
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum/Aluminum Poly Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel RG-6 60% aluminum quad shield plenum black jacket video coaxial cable. Alt. Mfr No. 4112704/10
    • Copper-clad steel wire Center Conductor Material
    • Foam FEP Dielectric Material
    • 60 % Inner Shield (Braid) Coverage
    • 34 AWG Aluminum Inner Shield (Braid) Gauge
    • Aluminum/Poly Inner Shield (Tape) Material
    • 40 percent Outer Shield (Braid) Coverage
    • 34 AWG Outer Shield (Braid) Gauge
    • Aluminum Outer Shield (Braid) Material
    • Aluminum/Poly, non-bonded Outer Shield (Tape) Material
    • PVC Jacket Material