CommScope Uniprise RG6U-NP-AQ-B-FN-R-CMS RG-6 Quad Shield Non-Plenum Bare Copper Satellite Coaxial Cable | Graybar Store
CommScope Uniprise - RG-6 Quad Shield Non-Plenum Bare Copper Satellite Coaxial Cable - RG6U-NP-AQ-B-FN-R-CMS
+ / - Hover over image to Zoom
Other Views

    RG-6 Quad Shield Non-Plenum Bare Copper Satellite Coaxial Cable

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG6U-NP-AQ-B-FN-R-CMS
    SKU: 99691767
    $193.04
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Cable Type:RG-6U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG6U-NP-AQ-B-FN-R-CMS
    • Cable Type RG-6U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel RG-6 aluminum quad shield non plenum black jacket bare copper conductor video coaxial cable.
    • Bare copper Center Conductor
    • Foam PE Dielectric Material
    • 60 percent Inner Shield (Braid)
    • 34 AWG Aluminum Inner Shield (Braid)
    • Aluminum/Poly Inner Shield (Tape) Material
    • 40 percent Outer Shield (Braid) Coverage
    • 34 AWG Outer Shield (Braid) Gauge
    • Aluminum Outer Shield (Braid) Material
    • Aluminum/Poly, non-bonded Outer Shield (Tape)
    • PVC Jacket