CommScope Uniprise RG6U-P-60-FA-TC-R-CMS RG-6 Plenum Video Coaxial Cable | Graybar Store
CommScope Uniprise - RG-6 Plenum Video Coaxial Cable - RG6U-P-60-FA-TC-R-CMS
+ / - Hover over image to Zoom
Other Views

    RG-6 Plenum Video Coaxial Cable

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG6U-P-60-FA-TC-R-CMS
    SKU: 95028408
    $596.62
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG-6U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG6U-P-60-FA-TC-R-CMS
    • Cable Type RG-6U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel RG-6 60% aluminum braid black jacket plenum video coaxial cable.
    • Copper-clad steel wire center conductor
    • Foam FEP Dielectric Material
    • 60 percent Shield (Braid) Coverage
    • 34 AWG Aluminum Shield (Braid) Gauge
    • Aluminum/Poly Shield (Tape) Material
    • PVC Jacket