Belden RG-6 Outdoor CATV Cable | Graybar Store
Belden - RG-6 Outdoor CATV Cable
+ / - Hover over image to Zoom
Other Views

    RG-6 Outdoor CATV Cable

    Manufacturer: Belden
         

    Belden coax series 6 for direct burial CATV.

    RG-6 Outdoor CATV Cable:
    • 18 AWG bare copper covered steel
    • Polyethylene (PE) Jacket
    • Duobond® II plus aluminum braid shield (60% coverage)
    See More >>
    • Manufacturer Belden
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    No. of Conductors
    Price
    RG6U-O-60-FA-FP-R-BED
    99867760
    1000 ft. Reel
    Copper-Clad Steel
    18 AWG
    RG-6U Outdoor
    1
    $
    137
    .61
    1000 Ft
    /
    Reel
    99867760
    Length
    1000 ft. Reel
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U Outdoor
    No. of Conductors
    1
    $
    137
    .61
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-O-60-FA-FN-R-BED
    99702995
    1000 ft. Reel
    Copper-Clad Steel
    18 AWG
    RG-6/U
    1
    $
    137
    .61
    1000 Ft
    /
    Reel
    99702995
    Length
    1000 ft. Reel
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6/U
    No. of Conductors
    1
    $
    137
    .61
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867760 SKU, 99867760 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U Outdoor
    No. of Conductors
    1
    Price
    $
    137
    .61
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702995 SKU, 99702995 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6/U
    No. of Conductors
    1
    Price
    $
    137
    .61
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available