CommScope Uniprise RG-6 Non-Plenum Satellite Coaxial Cable | Graybar Store
CommScope Uniprise - RG-6 Non-Plenum Satellite Coaxial Cable
+ / - Hover over image to Zoom
Other Views

    RG-6 Non-Plenum Satellite Coaxial Cable

    Manufacturer: CommScope Uniprise
         

    RG 6 Type 60 percent Braid Non-Plenum Satellite Coaxial Cable

    • Copper-clad steel wire Center Conductor
    • Foam PE Dielectric Material
    • 60 percent Shield (Braid) Coverage
    • 34 AWG Shield (Braid)
    • Aluminum Shield (Braid)
    • Aluminum/Poly Shield (Tape)
    • PVC Jacket
    See More >>
    • Manufacturer CommScope Uniprise
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    No. of Conductors
    Price
    RG6U-NP-60-FA-FN-R-CMS
    90062715
    1000 ft. Reel
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    132
    .00
    1000 Ft
    /
    Reel
    90062715
    Length
    1000 ft. Reel
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    132
    .00
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-NP-60-FA-FN-P-CMS
    94006619
    1000 ft. Box
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    132
    .00
    1000 Ft
    /
    Reel
    94006619
    Length
    1000 ft. Box
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    132
    .00
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90062715 SKU, 90062715 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    132
    .00
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94006619 SKU, 94006619 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    132
    .00
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available