Belden RG-6 Non-Plenum Broadband Coax CATV Cable | Graybar Store
Belden - RG-6 Non-Plenum Broadband Coax CATV Cable
+ / - Hover over image to Zoom
Other Views

    RG-6 Non-Plenum Broadband Coax CATV Cable

    Manufacturer: Belden
         

    Belden series 6 non-plenum broadband coax cable for CATV.

    RG-6 Non-Plenum Broadband Coax CATV Cable:
    • 18 AWG bare copper coated steel conductor
    • Gas-injected foam polyethylene insulation
    • Duobond® II Aluminum braid shield (60% coverage)
    • PVC jacket
    See More >>
    • Manufacturer Belden
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded Aluminum Foil/Polyester Tape/Aluminum Foil
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    No. of Conductors
    Price
    RG6U-NP-60-FA-FN-P-BED
    99559608
    1000 ft. Box
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    137
    .61
    1000 Ft
    /
    Reel
    99559608
    Length
    1000 ft. Box
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    137
    .61
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG6U-NP-60-FA-FN-R-BED
    99867793
    1000 ft. Reel
    Copper-Clad Steel
    18 AWG
    RG-6U
    1
    $
    137
    .61
    1000 Ft
    /
    Reel
    99867793
    Length
    1000 ft. Reel
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    $
    137
    .61
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99559608 SKU, 99559608 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    137
    .61
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867793 SKU, 99867793 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    RG-6U
    No. of Conductors
    1
    Price
    $
    137
    .61
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available