General Cable RG59U-1P18-CMP-WH-R-GCC RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair | Graybar Store
General Cable - RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair - RG59U-1P18-CMP-WH-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair

    Manufacturer: General Cable
    Manufacturer #: RG59U-1P18-CMP-WH-R-GCC
    SKU: 25091262
    $397.55
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    Cable Type:RG-6U
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-1P18-CMP-WH-R-GCC
    • Cable Type RG-6U
    • No. of Conductors 3
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel RG-59/U 95% bare copper braid non-plenum natural color jacket Siamese coaxial cable with (1) 18 AWG pair.
    • Color: Natural
    • Conductor Type: Coax Solid Bare Copper 18/2 Stranded
    • Nominal OD: .200 x .383 In
    • Voltage: 150 for 18/2
    • Insulation: Fluoropolymer (FEP) and PVC
    • Shielding: 95 percent Bare Copper Braid
    • Jacket Material: PVC
    • Impedance: 75 Ohms
    • Capacitance: Capacitance 16.2 pF per Ft
    • Standards: UL, CL2P, CMP, CATV, c(UL), CMP