General Cable RG59U-1P18-CM-WH-R-GCC RG-59/U Non-Plenum Coaxial Cable Plus 20/18 AWG Unshielded Pair | Graybar Store
General Cable - RG-59/U Non-Plenum Coaxial Cable Plus 20/18 AWG Unshielded Pair - RG59U-1P18-CM-WH-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-59/U Non-Plenum Coaxial Cable Plus 20/18 AWG Unshielded Pair

    Manufacturer: General Cable
    Manufacturer #: RG59U-1P18-CM-WH-R-GCC
    SKU: 25050978
    $341.84
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Conductor Size:20 AWG and 18 AWG
    Cable Type:White RG-59U
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-1P18-CM-WH-R-GCC
    • Cable Type White RG-59U
    • No. of Conductors 3
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG and 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel RG-59/U 95% bare copper braid non-plenum white jacket Siamese coaxial cable with (1) 18 AWG and (1) 20 AWG pair. Alt Mfr No C8028.41.02