General Cable RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair | Graybar Store
General Cable - RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair
+ / - Hover over image to Zoom
Other Views

    RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair

    Manufacturer: General Cable
         

    RG-59/U bare copper braid, non-plenum Siamese coaxial cable with (1) 18 AWG pair power cable.

    • Conductor Type: Coax Solid Bare Copper 18/2 Stranded
    • Nominal OD: .238 x .440 Inch
    • Voltage: 150 for 18/2
    • Insulation: Cellular Polyethylene And PVC
    • Shielding: 95 percent Bare Copper Braid
    • Jacket Material: PVC
    • Impedance: 71 Ohms
    • Capacitance: Capacitance 16.2 pF per Ft
    • Standards: UL, CL2, CM, CATV, c(UL), CM
    See More >>
    • Manufacturer General Cable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    No. of Conductors
    Price
    RG59U-1P18-CM-BK-R-GCC
    25091260
    1000 ft. Reel
    Bare Copper
    18 AWG
    Black RG-59U
    3
    $
    341
    .84
    1000 Ft
    /
    Reel
    25091260
    Length
    1000 ft. Reel
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Cable Type
    Black RG-59U
    No. of Conductors
    3
    $
    341
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-1P18-CM-WH-R-GCC
    25050978
    1000 ft. Reel
    Bare Copper
    20 AWG and 18 AWG
    White RG-59U
    3
    $
    341
    .84
    1000 Ft
    /
    Reel
    25050978
    Length
    1000 ft. Reel
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG and 18 AWG
    Cable Type
    White RG-59U
    No. of Conductors
    3
    $
    341
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091260 SKU, 25091260 ANALYTICS...
    Conductor Size
    18 AWG
    Cable Type
    Black RG-59U
    No. of Conductors
    3
    Price
    $
    341
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050978 SKU, 25050978 ANALYTICS...
    Conductor Size
    20 AWG and 18 AWG
    Cable Type
    White RG-59U
    No. of Conductors
    3
    Price
    $
    341
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available