CommScope Uniprise RG59U-NP-40-FA-FN-R-CMS RG-59 Non-Plenum Coaxial Cable | Graybar Store
CommScope Uniprise - RG-59 Non-Plenum Coaxial Cable - RG59U-NP-40-FA-FN-R-CMS
+ / - Hover over image to Zoom
Other Views

    RG-59 Non-Plenum Coaxial Cable

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG59U-NP-40-FA-FN-R-CMS
    SKU: 89034715
    $105.89
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:20 AWG
    Cable Type:RG-59U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG59U-NP-40-FA-FN-R-CMS
    • Cable Type RG-59U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 20 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel RG-59 40 percent braid non plenum black coaxial cable.
    • Copper-clad steel wire center conductor
    • Foam PE dielectric material
    • 40 percent shield (braid) coverage
    • 34 AWG aluminum shield (Braid)
    • PVC Jacket