General Cable RG11U-P-95-FTBTK-R-GCC RG-11/U Plenum Coaxial Cable | Graybar Store
General Cable - RG-11/U Plenum Coaxial Cable - RG11U-P-95-FTBTK-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG-11/U Plenum Coaxial Cable

    Manufacturer: General Cable
    Manufacturer #: RG11U-P-95-FTBTK-R-GCC
    SKU: 25215333
    $2,168.65
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG11U-P-95-FTBTK-R-GCC
    • No. of Conductors 1
    • Type Coaxial Cable
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    1000 ft. reel RG-11/U 95% tinned copper braid plenum black jacket coaxial cable with (1) 14 AWG pair. Alt Mfr No 495027.41.86
    Coaxial Cable:
    • NEC Rating Plenum (CMP)
    • RG Designation RG11U
    • Shield Type Dual Shield
    • Percentage Shield Coverage 95
    • Coax Conductor Bare Copper
    • Insulation Jacket Foam Fluorinated Ethylene Propylene/PVDF Copolymer
    • Jacket Color Black
    • Put-Up Reel
    • Length 1000 Ft