CommScope Uniprise RG11U-NP-60-FA-FN-R-CMS RG-11 Non-Plenum Satellite Coaxial Cable | Graybar Store
CommScope Uniprise - RG-11 Non-Plenum Satellite Coaxial Cable - RG11U-NP-60-FA-FN-R-CMS
+ / - Hover over image to Zoom
Other Views

    RG-11 Non-Plenum Satellite Coaxial Cable

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG11U-NP-60-FA-FN-R-CMS
    SKU: 92070172
    $341.22
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Cable Type:RG-11U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG11U-NP-60-FA-FN-R-CMS
    • Cable Type RG-11U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel RG-11 60% aluminum braid non-plenum black satellite coaxial cable.
    • 14 AWG solid copper covered steel conductor
    • Foam polyethylene/ 280 Inch dielectric
    • Aluminum foil, 60% aluminum braid shield
    • Flame-retardant PVC jacket