Belden FSNS11QHBNC-25 RG-11 Coax Cable 75 | Graybar Store
Belden - RG-11 Coax Cable 75 - FSNS11QHBNC-25
+ / - Hover over image to Zoom
Other Views

    RG-11 Coax Cable 75

    Manufacturer: Belden
    Manufacturer #: FSNS11QHBNC-25
    SKU: 25803639
    $126.31
    Checking Pricing
         
    Color:Purple
    Cable Type:RG-11 Quad
    Packaging:25 per Pack
    Adapter Type:BNC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FSNS11QHBNC-25
    • Cable Type RG-11 Quad
    • Color Purple
    • Ohm Rating 75
    • Adapter Type BNC
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    RG-11 Coax Cable, Adapter Type: BNC, Cable Type: RG-11 Quad, Ohm Rating: 75