Belden 716SNS1P11H-25 RG-11 Cable 75 | Graybar Store
Belden - RG-11 Cable 75 - 716SNS1P11H-25
+ / - Hover over image to Zoom
Other Views

    RG-11 Cable 75

    Manufacturer: Belden
    Manufacturer #: 716SNS1P11H-25
    SKU: 25782744
    $92.36
    Checking Pricing
         
    Color:Black
    Cable Type:RG-11
    Packaging:25 per Pack
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 716SNS1P11H-25
    • Cable Type RG-11
    • Color Black
    • Adapter Type F-Type
    • Packaging 25 per Pack
    Product Overview:
    716SNS1P11 RG-11 Cable, Adapter Type: F-Type, Cable Type: RG-11, Ohm Rating: 75