Square D (Schneider Electric) XGCS4901201 RFID Compact Smart Antenna | Graybar Store
Square D (Schneider Electric) - RFID Compact Smart Antenna - XGCS4901201
+ / - Hover over image to Zoom
Other Views

    RFID Compact Smart Antenna

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XGCS4901201
    SKU: 25371512
    $960.54
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 70 °C
    Connections:5-Pins; M12
    Dimensions:40 x 40 x 15 mm
    Length:40 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XGCS4901201
    • Connections 5-Pins; M12
    • Dimensions 40 x 40 x 15 mm
    • Length 40 mm
    • Temp. Rating -25 to 70 °C
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    RFID Compact Smart Antenna, Connections: 5-Pins; M12, Temp. Rating: -25 to 70 â°C, Voltage Rating: 24 V DC