Wiremold (Legrand) RFB4 RFB4 Series Steel 4-Compartment Multi-Service Recessed Floor Box | Graybar Store
Wiremold (Legrand) - RFB4 Series Steel 4-Compartment Multi-Service Recessed Floor Box - RFB4
+ / - Hover over image to Zoom
Other Views

    RFB4 Series Steel 4-Compartment Multi-Service Recessed Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB4
    SKU: 91010551
    $141.03
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4, 1 and 1-1/4 in.
    Side Knockouts (Inches):1/2, 3/4 (5), 1 and 1-1/4 (5)
    Box Depth (Inches):3-7/16 in.
    No. of Gangs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB4
    • Bottom Knockouts (Inches) 3/4, 1 and 1-1/4 in.
    • Box Depth (Inches) 3-7/16 in.
    • Materials Steel
    • No. of Gangs 4
    • Side Knockouts (Inches) 1/2, 3/4 (5), 1 and 1-1/4 (5)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RFB4 Series steel 4-compartment multi-service3-7/16 in. deep recessed floor box with 3/4 to 1-1/4 in. Kos for use with up to (4) duplex receptacles and comm/data modules.
    • Install floor type: concrete
    • Fully adjustable before and after the concrete pour
    • Box dimensions: 12-3/4 L x 10 W x 3-7/16 D inches