Square D (Schneider Electric) REXL2TMF7 Rexl Miniature Plug-In Timer | Graybar Store
Square D (Schneider Electric) - Rexl Miniature Plug-In Timer - REXL2TMF7
+ / - Hover over image to Zoom
Other Views

    Rexl Miniature Plug-In Timer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: REXL2TMF7
    SKU: 25149706
    $67.25
    Checking Pricing
         
    No. of Pins:8
    Poles:2
    Additional Features:Multi-Voltage
    Amperage Rating:5 A
    Voltage Rating:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # REXL2TMF7
    • Additional Features Multi-Voltage
    • Amperage Rating 5 A
    • No. of Pins 8
    • Poles 2
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ REXL Rexl Miniature Plug-In Timer, Voltage Rating: 120 V AC, Amperage Rating: 5 A, Poles: 2
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block