Square D (Schneider Electric) 8736SDO2V02S REVERSING STARTER 600VAC45A NEMA | Graybar Store
Square D (Schneider Electric) - REVERSING STARTER 600VAC45A NEMA - 8736SDO2V02S
+ / - Hover over image to Zoom
Other Views

    REVERSING STARTER 600VAC45A NEMA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8736SDO2V02S
    SKU: 88246147
    $2,453.80
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:Open
    NEMA Starter Size:2
    Poles:3
    Form:S
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8736SDO2V02S
    • Amperage Rating 45
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Size 0
    • NEMA Starter Size 2
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-pole form S reversing starter size 2 with NEMA open enclosure and 120V coil voltage.