Phoenix Contact 2964306 Reversing Load Relay | Graybar Store
Phoenix Contact - Reversing Load Relay - 2964306
+ / - Hover over image to Zoom
Other Views

    Reversing Load Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2964306
    SKU: 25316048
    $344.04
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:24 V DC
    Amperage Rating:10 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2964306
    • Additional Features LED Display
    • Amperage Rating 10 mA
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Reversing Load Relay, Voltage Rating: 24 V DC, Amperage Rating: 10 mA