Square D (Schneider Electric) LC2D12G7 Reversing IEC 12A Contactor | Graybar Store
Square D (Schneider Electric) - Reversing IEC 12A Contactor - LC2D12G7
+ / - Hover over image to Zoom
Other Views

    Reversing IEC 12A Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2D12G7
    SKU: 22053009
    $371.09
    Checking Pricing
         
    Amperage Rating:12
    Voltage Rating:600
    Poles:3NO
    Coil Voltage:120 AC
    3-Phase HP Rating (Max.):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2D12G7
    • 3-Phase HP Rating (Max.) 10
    • Amperage Rating 12
    • Coil Voltage 120 AC
    • Contactor Type Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • Country of Origin ID - Indonesia
    Product Overview:
    Reversing IEC 12A 600V 3NO contactor with 120V coil voltage and protective cover.
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load