Square D (Schneider Electric) 8965DPR33V02 Reversing/Hoist Contactors, 600 Vac, 3-Pole, Max. 15 HP, 120V Coil | Graybar Store
Square D (Schneider Electric) - Reversing/Hoist Contactors, 600 Vac, 3-Pole, Max. 15 HP, 120V Coil - 8965DPR33V02
+ / - Hover over image to Zoom
Other Views

    Reversing/Hoist Contactors, 600 Vac, 3-Pole, Max. 15 HP, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8965DPR33V02
    SKU: 92113789
    $1,321.26
    Checking Pricing
         
    Coil Voltage:120
    Poles:3
    3-Phase HP Rating (Max.):15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8965DPR33V02
    • 3-Phase HP Rating (Max.) 15
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 3
    Product Overview:
    3-Pole polyphase reversing hoist contactor with 3-phase max. 15 HP and 120V coil.