Square D (Schneider Electric) 9998DA2V02 Reversing/Hoist Contactor Replacement Coil, 4-Pole, Coil Voltage 120V | Graybar Store
Square D (Schneider Electric) - Reversing/Hoist Contactor Replacement Coil, 4-Pole, Coil Voltage 120V - 9998DA2V02
+ / - Hover over image to Zoom
Other Views

    Reversing/Hoist Contactor Replacement Coil, 4-Pole, Coil Voltage 120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9998DA2V02
    SKU: 90059595
    $51.51
    Checking Pricing
         
    Coil Voltage:120
    Poles:4
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9998DA2V02
    • Coil Voltage 120
    • Poles 4
    • Voltage Rating 600
    Product Overview:
    Definite purpose replacement coil for 600V 4-pole hoist contactor with 120V coil voltage.
    • AC coil has contactor current rating of 20-60A
    • Inrush power rating: 109 Volt-Amps
    • Sealed power rating: 10 Volt-Amps