Square D (Schneider Electric) 9998DA1V04 Reversing/Hoist Contactor Replacement Coil, 3-Pole, Coil Voltage 277V | Graybar Store
Square D (Schneider Electric) - Reversing/Hoist Contactor Replacement Coil, 3-Pole, Coil Voltage 277V - 9998DA1V04
+ / - Hover over image to Zoom
Other Views

    Reversing/Hoist Contactor Replacement Coil, 3-Pole, Coil Voltage 277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9998DA1V04
    SKU: 90059590
    $36.97
    Checking Pricing
         
    Coil Voltage:277
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9998DA1V04
    • Coil Voltage 277
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose replacement coil for 600V 3-pole hoist contactor with 277V coil voltage.
    • AC coil has contactor current rating of 20-40A
    • Inrush power rating: 56 Volt-Amps
    • Sealed power rating: 6 Volt-Amps