Hughes Brothers 2023 Reversible Wood Crossarm Brace | Graybar Store
Hughes Brothers - Reversible Wood Crossarm Brace - 2023
+ / - Hover over image to Zoom
Other Views

    Reversible Wood Crossarm Brace

    Manufacturer: Hughes Brothers
    Manufacturer #: 2023
    SKU: 90014215
    $11.74
    Checking Pricing
         
    Length:1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hughes Brothers
    • Manufacturer # 2023
    • Type Reversible Wood Crossarm Brace
    • Length 1-3/4 in.
    • Material of Construction Wood
    • SAP Material Type ZSTD
    Product Overview:
    HUGHES™ 2023 series Reversible Wood Crossarm Brace, Wood, Length: 1-3/4 in, Diameter (Inches): 7/16 (Brace-to-Arm Fitting Hole) in; 9/16 (Brace-to-Pole Hole) in