Arlington CER2 Double-Gang The Scoop™ Non-Metallic Cable Entrance Plate | Graybar Store
Arlington - Double-Gang The Scoop™ Non-Metallic Cable Entrance Plate - CER2
+ / - Hover over image to Zoom
Other Views

    Double-Gang The Scoop™ Non-Metallic Cable Entrance Plate

    Manufacturer: Arlington
    Manufacturer #: CER2
    SKU: 25201230
    $3.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Height (Inches):4.625 in.
    Kit Includes:Screws
    Use With:Existing Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CER2
    • Height (Inches) 4.625 in.
    • Kit Includes Screws
    • Materials Plastic
    • No. of Gangs 1-Gang
    • For Use With Low Voltage Class 2 Cable
    • Use With Existing Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    THE SCOOP™ SCOOP™ Reversible Low-Voltage Cable Entrance Plate, Plastic, Height (Inches): 4.625 in, No. of Gangs: 2