Brady 92281 Reversible Floor Stands | Graybar Store
Brady - Reversible Floor Stands - 92281
+ / - Hover over image to Zoom
Other Views

    Reversible Floor Stands

    Manufacturer: Brady
    Manufacturer #: 92281
    SKU: 99462877
    $44.98
    Checking Pricing
         
    Length:20 in.
    Width (Inches):12
    Color:Black on Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 92281
    • Color Black on Yellow
    • Length 20 in.
    • Materials Corrugated Polypropylene
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Printed on both sides - inside and out - offering two stands for the price of one
    Made of lightweight corrugated polypropylene material (B-836), our reversible floor stands are an economical way to get your messages noticed. Each stand contains two different legends - just turn the stand inside out to display each one. Custom legends are also available. Stand size: 20" high x 12" wide.