Allied Tube and Conduit PS 651 18 EG Reversible Channel Bracket Bracket | Graybar Store
Allied Tube and Conduit - Reversible Channel Bracket Bracket - PS 651 18 EG
+ / - Hover over image to Zoom
Other Views

    Reversible Channel Bracket Bracket

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 651 18 EG
    SKU: 96000730
    $37.48
    Checking Pricing
         
    Channel Dimensions (Inches):2 W x 18 L
    Weight:401 lb
    Dimensions:1-5/8 W x 3/8 D x 4-5/8 H in
    Depth:3/8 in
    Brand or Series:PS 651; Power-Strut
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Hole Diameter (Inches):9/16
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 651 18 EG
    • Dimensions 1-5/8 W x 3/8 D x 4-5/8 H in
    • Brand or Series PS 651; Power-Strut
    • Channel Dimensions (Inches) 2 W x 18 L
    • Channel Gauge 12 ga
    • Depth 3/8 in
    • Hole Diameter (Inches) 9/16
    • Material Finish Electro Galvanized
    • Weight 401 lb
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® PS 651 Reversible Channel Bracket, Electrogalvanized, Weight: 401 lb, Dimensions: 1-5/8 W x 3/8 D x 4-5/8 H in, Hole Diameter (Inches): 9/16 in