Construction Innovations 018-00404 Bolt Star® Arm, Bubble Level, 7 to 14 in. Bolt Circle Diameter, 18 in. Round Concrete Column Form Tube | Graybar Store
Construction Innovations - Bolt Star® Arm, Bubble Level, 7 to 14 in. Bolt Circle Diameter, 18 in. Round Concrete Column Form Tube - 018-00404
+ / - Hover over image to Zoom
Other Views

    Bolt Star® Arm, Bubble Level, 7 to 14 in. Bolt Circle Diameter, 18 in. Round Concrete Column Form Tube

    Manufacturer: Construction Innovations
    Manufacturer #: 018-00404
    SKU: 25541339
    $80.61
    Checking Pricing
         
    Color:Green
    Use With:18 in Round Sonotube or Similar Round Concrete Form (Non-Nested)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Construction Innovations
    • Manufacturer # 018-00404
    • Color Green
    • Brand BOLT STAR®
    • Use With 18 in Round Sonotube or Similar Round Concrete Form (Non-Nested)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    BOLT STAR® Reusable Pole Base Template, Green, Anchor Size: 36 L x 5/8 to 1 Dia in