Siemon - Hook and Loop Cable Managers, Black, 6 in. L, 25 Roll - VCM-25-06-01
+ / - Hover over image to Zoom
Other Views

Hook and Loop Cable Managers, Black, 6 in. L, 25 Roll

Manufacturer: Siemon
Manufacturer #: VCM-25-06-01
SKU: 22070144
$23.32
Checking Pricing
     
Color:Black
Length:6 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Siemon
  • Manufacturer # VCM-25-06-01
  • Color Black
  • Length 6 in
Product Overview:
Reusable Hook And Loop Cable Manager, Black