Pass and Seymour (Legrand) 83300 Retrofit Premium Brace and Box, Box Depth 1-1/2 in., 16-24 in. Span | Graybar Store
Pass and Seymour (Legrand) - Retrofit Premium Brace and Box, Box Depth 1-1/2 in., 16-24 in. Span - 83300
+ / - Hover over image to Zoom
Other Views

    Retrofit Premium Brace and Box, Box Depth 1-1/2 in., 16-24 in. Span

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 83300
    SKU: 97179711
    $27.96
    Checking Pricing
         
    Accommodates:Standard Electrical Boxes
    Depth:1-1/2 in.
    Capacity (Cubic Inch):16.0 cu. in.
    Product Includes:Top Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 83300
    • Accommodates Standard Electrical Boxes
    • Capacity (Cubic Inch) 16.0 cu. in.
    • Depth 1-1/2 in.
    • Product Includes Top Knockouts
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® retrofit fan brace includes 1-1/2 in. deep box with 16.0 cubic inch capacity for use between ceiling joists.