Lithonia Lighting Retrofit Gimbal, 6 in., IC/Non-IC, Dimmable LED | Graybar Store
Lithonia Lighting - Retrofit Gimbal, 6 in., IC/Non-IC, Dimmable LED
+ / - Hover over image to Zoom
Other Views

    Retrofit Gimbal, 6 in., IC/Non-IC, Dimmable LED

    Manufacturer: Lithonia Lighting
         

    The LED Gimbal downlighting module is 80% more efficient than incandescent luminaries. The LED Gimbal is intended for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    • Series 6G1 Series
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Price
    6G1MB LED M6
    25711847
    Black
    $
    51
    .83
    /
    EA
    25711847
    Color
    Black
    $
    51
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6G1MW LED 30K 90CRI M6
    25805756
    White
    $
    51
    .83
    /
    EA
    25805756
    Color
    White
    $
    51
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25711847 SKU, 25711847 ANALYTICS...
    Price
    $
    51
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25805756 SKU, 25805756 ANALYTICS...
    Price
    $
    51
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available