Lithonia Lighting Retrofit Gimbal, 5 in., IC/Non-IC, Dimmable LED | Graybar Store
Lithonia Lighting - Retrofit Gimbal, 5 in., IC/Non-IC, Dimmable LED
+ / - Hover over image to Zoom
Other Views

    Retrofit Gimbal, 5 in., IC/Non-IC, Dimmable LED

    Manufacturer: Lithonia Lighting
         

    The LED Gimbal downlighting module is 80% more efficient than incandescent luminaries. The LED Gimbal is intended for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    • Series 5G1 Series
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Price
    5G1MW LED 30K 90CRI M6
    25805753
    White
    $
    66
    .27
    /
    EA
    25805753
    Color
    White
    $
    66
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5G1MW LED M6
    25699665
    White
    Call for Pricing
    25699665
    Color
    White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25805753 SKU, 25805753 ANALYTICS...
    Price
    $
    66
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25699665 SKU, 25699665 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available